EATON XTOE1P6CCS 0.33-1.65Amp Eaton XT Frame C Electronic Overload Relay
Description
XT Electronic overload relays for direct mount to XT contactors.
Specifications
Brand Name | Eaton | Item Name | Electronic Overload Relay |
Type | Electronic Overload Relay | Class | Class 10, 20, 30 |
Contact Configuration | 1 NO, 1 NC | Series/Model | XT |
Overload Amperage | 0.33 - 1.65 A | Frame Size | 45 mm |
Dimensions | 1.77 x 1.42 x 4.33 in | Mounting | Direct |
For Use With | Direct Mount to XT Contactors | Standards | UL Listed, IEC 60947, EN 60947, CSA Certified, CE Certified, ATEX Compliant, RoHS Compliant |
Application | Commercial, Institutional Buildings, Structures | UPC | 786685416458 |
Packages
1 - UNIT - 1 |