EATON 14285 0.16-0.24Amp Eaton IEC Miniature Overload Relays
Description
Plug-in overloads.
Specifications
Brand Name | Eaton | Item Name | IEC Overload Relay |
Voltage Rating | 690 VAC | Contact Configuration | 1 NO, 1 NC |
Wire Size | 18-14 AWG Solid or Stranded | Overload Amperage | 0.16 - 0.24 A |
Terminal Type | Plug-in | Dimensions | 50 mm L x 45 mm W x 48 mm H |
Mounting | Direct | Temperature Rating | -5 to 55 °C |
For Use With | DILEM, DIULEM/21/MV Contactors | Standards | IEC/EN 60947, VDE 0660, UL Listed, CSA Certified, UL 508; CSA-C22.2 No. 14; IEC/EN 60947-4-1; IEC/EN 60947-5-1; CE marking, UL File No. E29184, CSA File No. 12528 |
Packages
1 - UNIT - 1 |