Abbotsford
abbef96100

ABB EF96-100 36A-100A EF96 Series Electronic Overload Relay

Price $528.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:EF96-100

Description

The EF96 is an self-supplied electronic overload relay, which means no extra external supply is needed. It offers reliable and fast protection for motors in the event of overload or phase failure. Easy to use like a thermal overload relay and compatible with standard motor applications, the electronic overload relay is convincing, above all, due to its wide setting range, high accuracy, high operational temperature range and the possibility to select a trip class (10E, 20E, 30E). Further features are the temperature compensation, trip contact (NC), signal contact (NO), automatic- or manual reset selectable, trip-free mechanism, STOP- and Test function and a trip indication. The overload relays are connected directly to the contactors. Single mounting kits are available as accessory. The EF65, EF96 and EF146have ATEX and IECEx certification 1)

Specifications

Brand Name ABB Item Name Electronic Overload Relay
Voltage Rating 1000 VAC Main, 600 VAC/VDC Auxiliary Power Rating 0.117 W
Contact Configuration 1 NO, 1 NC Number of Poles 3
Amperage Rating 36 - 100 A Frequency Rating 50/60 Hz
Dimensions 105.2 mm L x 70 mm W x 132.7 mm H Enclosure Type IP20, IP10
Temperature Rating -25 to 70 °C For Use With AF80, AF96 Contactors
Standards IEC/EN 60947-1, IEC/EN 60947-4-1, IEC/EN 60947-5-1, UL 60947-1, UL 60947-4-1 Listed UPC 888614000315

Packages

1 - UNIT - 1
Customers who bought this item also bought