Abbotsford
abbef1910

ABB EF19-1.0 0.3-1Amp Electronic Overload Relay

Price $105.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:EF19-1.0

Description

The EF19-0.32 is an self-supplied electronic overload relay, which means no extra external supply is needed. It offers reliable and fast protection for motors in the event of overload or phase failure. Easy to use like a thermal overload relay and compatible with standard motor applications, the electronic overload relay is convincing, above all, due to its wide setting range, high accuracy, high operational temperature range and the possibility to select a trip class (10E, 20E, 30E). Further features are the temperature compensation, trip contact (NC), signal contact (NO), automatic- or manual reset selectable, trip-free mechanism, STOP- and Test function and a trip indication. The overload relays are connected directly to the contactors. Single mounting kits are available as accessory.The EF19 and EF45 have ATEX and IECEx certification 1) 1) ATEX is valid for products produced from week 42, 2014. IECEx is valid for products produced from week 15, 2017.

Specifications

Brand Name ABB Item Name Overload Relay
Type Manual/Automatic Class Class 10E, 20E, 30E
Voltage Rating 600 VAC/VDC Auxiliary, 690 VAC Main Power Rating 54 W
Contact Configuration 1 NC, 1 NO Number of Poles 3
Series/Model EF19 Amperage Rating 0.3 - 1 A
Frequency Rating 50/60 Hz Wire Size 1/2 x 16-10 AWG Flexible, 1/2 x 16-10 AWG Stranded (Mains), 1/2 x 18-10 AWG Flexible, 1/2 x 18-10 AWG Stranded (Auxiliary)
Terminal Type Screw Dimensions 44.4 mm W x 29.3 mm D x 85 mm H
Mounting Direct Contactor Enclosure Type IP20
Temperature Rating -25 to 70 °C For Use With AF09, AF38 Block Contactors
Standards IEC/EN 60947-1, EN60947-4-1, EN60947-5-1, UL 60947-1, 60947-4-1 Listed Application Offers reliable protection for motors in the event of overload or phase failure
UPC 804325557672

Packages

1 - UNIT - 1