Abbotsford
gec124c028

ABB 124C028 RELAY O/LOAD SIZE 1 1NC

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:124C028

Description

Single-pole panel mount overload relays. Single-pole overload relays are used to provide overload protection for dc and single-phase ac motors having full load currents of 270 A or less; also, three relays for 3-phase motors requiring quick-trip protection.

Specifications

Brand Name GE Item Name Overload Relay
Voltage Rating 600 V Contact Configuration 1 NC
Frame Size Size 1

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok