![gec124n028](/images/no-image-en.png)
Size 4 1NC 1 Pole GE Controls Quad Tap Overload Relay Kit
Specifications
Brand Name | GE | Item Name | Overload Relay Kit |
Type | Quad Tap | Contact Configuration | 1 NC |
Number of Poles | 1 | Frame Size | Size 4 |
Packages
1 - UNIT - 1 |
Brand Name | GE | Item Name | Overload Relay Kit |
Type | Quad Tap | Contact Configuration | 1 NC |
Number of Poles | 1 | Frame Size | Size 4 |
1 - UNIT - 1 |