ABB 120A04002AA 115-120V 50-60HZ 2no General Electric Open Relay
Specifications
Brand Name | GE | Item Name | Industrial Open Relay |
Voltage Rating | 115 - 120 V | Contact Configuration | 2 NO |
Amperage Rating | 50 A | Frequency Rating | 50/60 Hz |
Packages
1 - UNIT - 1 |