
ABB 324CXCP 0.4-0.85Amp GE Controls Overload Relay DIN Rail/Panel Mount
Description
NEMA Size 1 Solid State Overload Relay with 27 A, 0.4 to 0.85 overload range, NEMA size 00-1, 3 maximum fuse, 15 maximum breaker for panel mounting position.
Specifications
Brand Name | GE | Item Name | Solid State Overload Relay |
Amperage Rating | 27 A | Overload Amperage | 0.4 - 0.85 A |
Dimensions | 3.77 in L x 3.6 in W x 3.7 in H | Mounting | Panel |
Enclosure Type | NEMA 1 |
Packages
1 - UNIT - 1 |