
ABB 324CXDS 0.8-1.7Amp NEMA SZ00/1 GE Controls Overload Relay
Description
NEMA Size 1 Solid State Overload Relay with 27 A, 0.8 to 1.7 overload range, NEMA size 00-1, 6 maximum fuse, 15 maximum breaker for MRO and replacement mounting position.
Specifications
Brand Name | GE | Item Name | Solid State Overload Relay |
Amperage Rating | 27 A | Overload Amperage | 0.8 - 1.7 A |
Dimensions | 3.77 in L x 3.6 in W x 3.7 in H | Enclosure Type | NEMA 1 |
Packages
1 - UNIT - 1 |