Abbotsford
gec324cxes

ABB 324CXES 1.6-3.4Amp Size 1 General Electric Overload Relay, Stainless Steel

Price $500.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR324CXES

Description

NEMA Size 1 Solid State Overload Relay with 27 A, 1.6 to 3.4 overload range, NEMA size 00-1, 12 maximum fuse, 15 maximum breaker for MRO and replacement mounting position.

Specifications

Brand Name GE Item Name Solid State Overload Relay
Amperage Rating 27 A Overload Amperage 1.6 - 3.4 A
Dimensions 3.77 in L x 3.6 in W x 3.7 in H Enclosure Type NEMA 1

Packages

1 - UNIT - 1