ABB 324CXFS 3.2-6.8Amp NEMA SZ00-1 GE Controls Overload Relay
Description
NEMA Size 1 Solid State Overload Relay with 27 A, 3.2 to 6.8 overload range, NEMA size 00-1, 25 maximum fuse, 25 maximum breaker for MRO and replacement mounting position.
Specifications
Brand Name | GE | Item Name | Solid State Overload Relay |
Amperage Rating | 27 A | Overload Amperage | 3.2 - 6.8 A |
Dimensions | 3.77 in L x 3.6 in W x 3.7 in H | Enclosure Type | NEMA 1 |
UPC | 783166577196 |
Packages
1 - UNIT - 1 |