
ABB 324CXHS 13-27Amp NEMA SZ00-1 GE Controls Overload Relay
Description
NEMA Size 1 Solid State Overload Relay with 27 A, 13 to 27 overload range, NEMA size 2, 100 maximum fuse, 100 maximum breaker for MRO and replacement mounting position.
Specifications
Brand Name | GE | Item Name | Solid State Overload Relay |
Amperage Rating | 27 A | Overload Amperage | 13 - 27 A |
Dimensions | 3.77 in L x 3.6 in W x 3.7 in H | Enclosure Type | NEMA 1 |
UPC | 783166577219 |
Packages
1 - UNIT - 1 |