
ABB 324C310A 27Amp 3 Poles 575VAC/250VDC NEMA1 1NC for Size1 GE Controls Overload Relay
Description
NEMA Size 1 3-Pole Block Overload Relay with 1NC, 27 A, 600 VAC/250 VDC manual reset, standard panel-mount.
Specifications
Brand Name | GE | Item Name | Block Overload Relay |
Voltage Rating | 600 VAC, 250 VDC | Contact Configuration | 1 NC |
Number of Poles | 3 | Amperage Rating | 27 A |
Dimensions | 3.77 in L x 3.6 in W x 3.7 in H | Mounting | Panel |
Enclosure Type | NEMA 1 | UPC | 783166397312 |
Packages
1 - UNIT - 1 |