![gec324c310f9x2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292405457.jpg?preset=medium)
ABB 324C310F9X2 NEMA SZ00/0/1 GE Controls 200 Line Overload Relay
Description
200-Line Block Overload Relay with NEMA size 00, 0, 1. For NEMA rated 200 line magnetic contactors and starters.
Specifications
Brand Name | GE | Item Name | Block Overload Relay |
Dimensions | 3.77 in L x 3.6 in W x 3.7 in H | Enclosure Type | NEMA 1 |
For Use With | NEMA Rated 200 Line Magnetic Contactors and Starters |
Packages
1 - UNIT - 1 |