Abbotsford
gec324c310f

ABB 324C310F NEMA SZ00/0/1 GE Controls Overload Relay

Price $178.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR324C310F

Description

300-Line Block Overload Relay with NEMA size 00, 0, 1 and NC contact. For NEMA rated 300 line magnetic contactors and starters.

Specifications

Brand Name GE Item Name Block Overload Relay
Contact Configuration 1 NC Dimensions 3.77 in L x 3.6 in W x 3.7 in H
Enclosure Type NEMA 1 For Use With NEMA Rated 300 Line Magnetic Contactors and Starters
UPC 783166397381

Packages

1 - UNIT - 1