ABB 324GXQS Size 5 130-270Amp GE Overload Relay
Description
NEMA Size 5 Solid State Overload Relay with 270 A, 130 to 270 overload range, NEMA size 5, 600 maximum fuse, 800 maximum breaker for MRO and replacement mounting position.
Specifications
Brand Name | GE | Item Name | Solid State Overload Relay |
Amperage Rating | 270 A | Overload Amperage | 130 - 270 A |
Enclosure Type | NEMA 5 |
Packages
1 - UNIT - 1 |