ABB 324D310A 45Amp NEMA SZ2 GE Controls Overload Relay
Description
NEMA Size 2 3-Pole Block Overload Relay with 1NC, 45 A, 600 VAC/250 VDC manual reset, standard panel-mount.
Specifications
Brand Name | GE | Item Name | Block Overload Relay |
Voltage Rating | 600 VAC, 250 VDC | Number of Poles | 3 |
Amperage Rating | 45 A | Dimensions | 3.77 in L x 3.6 in W x 3.7 in H |
Mounting | Panel | Enclosure Type | NEMA 2 |
Packages
1 - UNIT - 1 |