
ABB 324DXHS 13-27Amp 2-3 Pole 600V NEMA SZ00/1/2 GE Controls Overload Relay
Description
NEMA Size 2 Solid State Overload Relay with 45 A, 13 to 27 overload range, NEMA size 2, 100 maximum fuse, 100 maximum breaker for MRO and replacement mounting position.
Specifications
Brand Name | GE | Item Name | Solid State Overload Relay |
Voltage Rating | 600 V | Amperage Rating | 45 A |
Overload Amperage | 13 - 27 A | Dimensions | 3.77 in L x 3.6 in W x 3.7 in H |
Enclosure Type | NEMA 2 |
Packages
1 - UNIT - 1 |