
ABB 324E310A 90Amp Nema 3 1NC GE Controls 300 Line Overload Relay Block
Description
NEMA Size 3 3-Pole Block Overload Relay with 1NC, 90 A, 600 VAC/250 VDC manual reset, standard panel-mount.
Specifications
Brand Name | GE | Item Name | Block Overload Relay |
Voltage Rating | 600 VAC, 250 VDC | Contact Configuration | 1 NC |
Number of Poles | 3 | Amperage Rating | 90 A |
Dimensions | 6.25 in L x 5.06 in W x 5.26 in H | Mounting | Panel |
Enclosure Type | NEMA 3 |
Packages
1 - UNIT - 1 |