
ABB 324E310F 3 Pole Nema 3 1NC GE Controls 300 Line Overload Relay Block
Description
300-Line Block Overload Relay with NEMA size 3 and NC contact. For NEMA rated 300 line magnetic contactors and starters.
Specifications
Brand Name | GE | Item Name | Block Overload Relay |
Contact Configuration | 1 NC | Dimensions | 6.25 in L x 5.06 in W x 5.26 in H |
Enclosure Type | NEMA 3 | For Use With | NEMA Rated 300 Line Magnetic Contactors and Starters |
Packages
1 - UNIT - 1 |