![gec324e660a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292405479.jpg?preset=medium)
ABB 324E660A 90Amp 3 Pole Nema 3 1NC-1NO GE Controls 300 Line Overload Relay Offset
Description
NEMA Size 3 3-Pole Block Overload Relay with 1NO-1NC, 90 A, 600 VAC/250 VDC manual reset, ambient compensated panel-mount.
Specifications
Brand Name | GE | Item Name | Block Overload Relay |
Voltage Rating | 600 VAC, 250 VDC | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Amperage Rating | 90 A |
Dimensions | 6.25 in L x 5.06 in W x 5.26 in H | Mounting | Panel |
Enclosure Type | NEMA 3 |
Packages
1 - UNIT - 1 |