ABB 324F660A 135Amp 600VAC 3 Pole 1NO/1NC Auxiliary GE Controls Solid State Overload Relay Panel Mount
Description
NEMA Size 4 3-Pole Block Overload Relay with 1NO-1NC, 135 A, 600 VAC/250 VDC manual reset, ambient compensated panel-mount.
Specifications
Brand Name | GE | Item Name | Block Overload Relay |
Voltage Rating | 600 VAC, 250 VDC | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Amperage Rating | 135 A |
Dimensions | 6.25 in L x 5.06 in W x 5.26 in H | Mounting | Panel |
Enclosure Type | NEMA 4 |
Packages
1 - UNIT - 1 |