
ABB 324FXMS 65-135Amp 2-3 Pole 600V NEMA SZ3/4 GE Controls Overload Relay
Description
NEMA Size 3 and 4 Solid State Overload Relay with 90, 135 A, 65 to 135 overload range, NEMA size 3 and 4, 500 maximum fuse, 400 maximum breaker for MRO and replacement mounting position.
Specifications
Brand Name | GE | Item Name | Solid State Overload Relay |
Amperage Rating | 135 A | Overload Amperage | 65 - 135 A |
Dimensions | 6.25 in L x 5.06 in W x 5.26 in H | Enclosure Type | NEMA 3, 5 |
UPC | 783166577271 |
Packages
1 - UNIT - 1 |