![gecre1h](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/215364230.jpg?preset=medium)
ABB RE1H 0.4-2Amp Frame 1 Electronic Overload Relay
Description
PRODUCT FEATURES:- Self powered - Thermal memory - Phase loss protection - Phase unbalance protection - Direct mount to CL contactors - Interchangeable with thermal overload relay - Multiple trip class selection - Manual / Auto reset - Maximize inventory with wider range of voltages available - Trip class: 5 - 10 - 20 - 30
Specifications
Brand Name | GE | Item Name | Electronic Overload Relay |
Type | Manual/Auto Reset, Self-Powered | Class | Class 5 - 10 - 20 - 30 |
Amperage Rating | 0.4 - 2 A |
Packages
1 - UNIT - 1 |