
ABB RE1M 1.6-8Amp Frame 1 Electronic Overload Relay
Description
PRODUCT FEATURES:- Self powered - Thermal memory - Phase loss protection - Phase unbalance protection - Direct mount to CL contactors - Interchangeable with thermal overload relay - Multiple trip class selection - Manual / Auto reset - Maximize inventory with wider range of voltages available - Trip class: 5 - 10 - 20 - 30
Specifications
Brand Name | Emerson | Item Name | Electronic Overload Relay |
Class | Class 10 | Voltage Rating | 110 - 690 V at 50/60 Hz |
Contact Configuration | 1 NO, 1 NC | Amperage Rating | 1.6 - 8 A |
Terminal Type | Screw | Mounting | Direct |
UPC | 783166709436 |
Packages
1 - UNIT - 1 |