Abbotsford
gecre1s

ABB RE1S 6.4-32Amp Frame 1 Electronic Overload Relay

Price $159.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RE1S

Description

PRODUCT FEATURES:- Self powered - Thermal memory - Phase loss protection - Phase unbalance protection - Direct mount to CL contactors - Interchangeable with thermal overload relay - Multiple trip class selection - Manual / Auto reset - Maximize inventory with wider range of voltages available - Trip class: 5 - 10 - 20 - 30

Specifications

Brand Name GE Item Name Electronic Overload Relay
Series/Model RE Series Amperage Rating 6.4 - 32 A
Frame Size 1 Mounting Direct
For Use With CL00 to CL45 Series Contactors

Packages

1 - UNIT - 1