
ABB RE1W 9Amp-45Amp Frame 1 Electronic Overload Relay
Description
PRODUCT FEATURES:- Self powered - Thermal memory - Phase loss protection - Phase unbalance protection - Direct mount to CL contactors - Interchangeable with thermal overload relay - Multiple trip class selection - Manual / Auto reset - Maximize inventory with wider range of voltages available - Trip class: 5 - 10 - 20 - 30
Specifications
Brand Name | Emerson | Item Name | Electronic Overload Relay |
Type | Manual/Auto Reset, Self-Powered | Class | Class 5 - 10 - 20 - 30 |
Amperage Rating | 9 - 45 A | UPC | 783166659724 |
Packages
1 - UNIT - 1 |