![gecre2h](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/217340300.jpg?preset=medium)
ABB RE2H 15Amp-75Amp Frame 2 Electronic Overload Relay
Description
FEATURES:- Self powered- Thermal memory- Phase loss protection- Phase unbalance protection- Direct fitting to contactors Series CL- Interchangeable with thermal overload relay- Multiple trip class selection- Manual / Auto reset- Increased flexibility, less order codes, less stock- Tripp class: 5 - 10 - 20 - 30
Specifications
Brand Name | GE | Item Name | Electronic Overload Relay |
Type | Manual/Auto Reset, Self-Powered | Class | Class 5 - 10 - 20 - 30 |
Amperage Rating | 15 - 75 A | UPC | 783166709443 |
Packages
1 - UNIT - 1 |