Abbotsford
Final sale
gecre2m

ABB RE2M 22Amp-110Amp Frame 2 Electronic Overload Relay

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:RE2M

Description

FEATURES:- Self powered- Thermal memory- Phase loss protection- Phase unbalance protection- Direct fitting to contactors Series CL- Interchangeable with thermal overload relay- Multiple trip class selection- Manual / Auto reset- Increased flexibility, less order codes, less stock- Tripp class: 5 - 10 - 20 - 30

Specifications

Brand Name GE Item Name Electronic Overload Relay
Type Manual/Auto Reset, Self-Powered Class Class 5 - 10 - 20 - 30
Amperage Rating 22 - 110 A UPC 783166709450

Packages

1 - UNIT - 1