Abbotsford
gecrtn1l

ABB RTN1L RELAY O/LOAD 4-6.3A CL10

Price $58.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:RTN1L

Description

Overload relay for use with CL00/CL01/CL02/CL25/CL04/CL45 contactors. 4 to 6.3 A current range. Manual reset type. Class-10 trip class. 20 A maximum fuse rating. 15 A maximum circuit breaker rating. C2000 RT overload relays provide motor overload protection through fixed bimetal heaters. These relays are ambient compensated and utilize a differential mechanism for single-phase sensitivity. The trip setting is adjustable for the range listed. Stop is initiated by pushing the reset button which interrupts the holding circuit in the latter two listed modes. Reset on the upstroke, weld check and trip test.

Specifications

Brand Name GE Item Name Overload Relay
Class Class 10 Amperage Rating 4 - 6.3 A
For Use With CL00, CL01, CL02, CL03, CL04, CL25, CL45 Contactors UPC 017018140093

Packages

1 - UNIT - 1