SIEMENS 48ASE3M20 9-18Amp 3 Phase Siemens Overload Relay
Description
Overload relay class 20 manual reset.
Specifications
Brand Name | Siemens | Item Name | Solid State Overload Relay |
Type | Manual Reset | Class | Class 20 |
Phase | 3 | Overload Amperage | 9 - 18 A |
Frame Size | A1 | UPC | 783087151307 |
Packages
1 - UNIT - 1 |