SIEMENS 3RB1246-1PG20 O/L ELEC 1.25 - 6.3A
Description
Solid-state overload relays for full motor protection with screw-type terminals for direct mounting and installation as a single unit. Features and technical characteristics. Input T1/T2 for thermistor sensors (PTCs) for full motor protection. Input C1/C2 for earth fault detection with additional. 3UL22 summation current transformer. Manual/automatic/remote RESET Y1/Y2. TEST functions. 2 outputs: 1 NO and 1 NC each. 3 LEDs for operating and status indication.
Specifications
Brand Name | Siemens | Item Name | Solid State Overload Relay |
Type | Manual, Automatic, Remote | Class | Class 20 |
Voltage Rating | 110 - 120 V, 24 VDC | Contact Configuration | Input C1/C2, 1 NO and 1 NC Output |
Series/Model | 3RB1246 | Amperage Rating | 6.3 A |
Frequency Rating | 50/60 Hz | Terminal Type | Screw |
Mounting | Direct | For Use With | Size S00 - S3 Full Motor Protection |
Packages
1 - UNIT - 1 |