
SIEMENS 3RB2056-1FC2 RELAY O/L 50-200A FOR S6
Description
SIRIUS Electronic overload relay. Overload, phase failure and unbalance protection. Internal power supply. Auxiliary contacts 1NO-1NC. Manual and automatic reset. Switch position indicator. Test function and self-monitoring. Screw terminal. Designed for mounting onto contactors and stand-alone installation. IP20 protection class. Operating temperature -25 to 60°C.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Electronic Overload Relay | Contact Configuration | 1 NO, 1 NC |
Amperage Rating | 50 - 200 A | Terminal Type | Screw |
Temperature Rating | -25 to 60 °C | Standards | RoHS Compliant |
UPC | 754554933825 |
Packages
1 - UNIT - 1 |