
SIEMENS 3RB2066-2GC2 RELAY O/L 55-250A FORS10 S12
Description
Overload relay 55...250 A for motor protection Size S10/S12, Class 20E Contactor mounting/stand-alone installation Main circuit: busbar connection Auxiliary circuit: Screw terminal Manual-Automatic-Reset
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Electronic Overload Relay | Type | 3RB2 SS Overload Relay |
Class | Class 20 | Voltage Rating | 1000 V |
Amperage Rating | 55 - 250 A | Terminal Type | Screw |
Frame Size | S10/S12 | Mounting | Direct |
Temperature Rating | -25 to 60 °C | Standards | RoHS Compliant |
Application | Solid-state overload relay | UPC | 040892624489 |
Packages
1 - UNIT - 1 |