![sie3rb20261qb0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268273638.jpg?preset=medium)
SIEMENS CANADA 3RB20261QB0 6-25Amp 3 Phase Siemens Overload Relay
Description
Overload relay for motor protection size S0, class 10 for mounting onto contactor main circuit, screw connection auxiliary circuit screw connection manual-automatic-reset.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Overload Relay | Type | Automatic/Manual Reset |
Class | Class 10 | Voltage Rating | 690 V |
Power Rating | 0.05 W | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Amperage Rating | 6 - 25 A |
Wire Size | (2) 14-10 AWG (Main Contacts), (2) 20-14 AWG (Auxiliary Contacts) | Terminal Type | Screw |
Frame Size | S0 | Dimensions | 45 mm W x 75 mm D x 73 mm H |
Mounting | Direct | Enclosure Type | IP20 |
Temperature Rating | -25 to 60 °C | Standards | UL Listed, CSA Certified, CCC, EAC, ATEX, C-Tick, CE Certified |
Application | For Motor Protection | UPC | 040892575682 |
Packages
1 - UNIT - 1 |