6.3Amp 120V Siemens Unit Processing for Full Motor Protectiom
Description
Monostable solid-state overload relay for full motor protection for stand-alone installation with screw terminals for auxiliary, control and sensor circuits. Overload protection, phase failure protection and unbalance protection. Internal ground-fault detection with function expansion module. Analog output with function expansion module.
Specifications
Brand Name | Siemens | Item Name | Solid State Overload Relay |
Type | Monostable | Class | Class 5, 10, 20 and 30 Adjustable |
Voltage Rating | 120/300 V | Power Rating | 0.5 W |
Amperage Rating | 0.55 A | Terminal Type | Screw |
Temperature Rating | -25 to 60 °C | For Use With | Auxiliary, Control and Sensor Circuits |
Application | For Full Motor Protection | UPC | 040892553680 |
Packages
1 - UNIT - 1 |