SIEMENS 3RB3016-1NE0 O/L RELAY ELEC .32-1.25AS00 CL 10E SPR TYPE
Description
Overload relay 0.32...1.25 a for motor protection size s00, class 10 contactor ass. main circuit spr.-load.term. aux.circuit spr.-load.term. manual-autom.-reset
Specifications
Brand Name | Siemens | Item Name | Electronic Overload Relay |
Class | Class 10 | Amperage Rating | 0.32 - 1.25 A |
Terminal Type | Spring | Frame Size | S00 |
Standards | RoHS Compliant | UPC | 662643904925 |
Packages
1 - UNIT - 1 |