
SIEMENS 3RB30 16-1TB0 Sirius Overload Relay Solid State, Automatic Reset 1 NO, 1 NC 4 - 16 A,
Description
SIRIUS Solid-state overload relay. Overload, phase failure and unbalance protection. Internal power supply. Auxiliary contacts 1NO-1NC. Manual and automatic reset. Switch position indicator. Test function and self-monitoring. Screw terminal. Designed for mounting onto contactors. IP20 protection class. Operating temperature -25 to 60°C.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Overload Relay | Type | Solid State, Automatic Reset |
Class | Class 10 | Voltage Rating | 0 - 690 VAC |
Contact Configuration | 1 NO, 1 NC | Number of Poles | 3 |
Amperage Rating | 4 - 16 A | Frequency Rating | 50/60 Hz |
Terminal Type | Screw | Frame Size | S00 |
Mounting | Direct | Temperature Rating | 25 - 60 °C |
Application | Solid-state overload relay | UPC | 662643904994 |
Packages
1 - UNIT - 1 |