
SIEMENS 3RB3016-2SB0 O/L RELAY ELEC 3-12A S00CL 20E CONT MNT SCREW
Description
Overload relay 3...12 A Electronic For motor protection Size S00, Class 20E Contactor mounting Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Electronic Overload Relay | Type | 3RB2 SS Overload Relay |
Class | Class 20 | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Amperage Rating | 3 - 12 A |
Terminal Type | Screw | Frame Size | S00 |
Mounting | Direct | Temperature Rating | -25 to 60 °C |
Standards | RoHS Compliant | Application | Solid-state overload relay |
UPC | 662643902808 |
Packages
1 - UNIT - 1 |