![sie3rb30162te0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298574752.jpg?preset=medium)
SIEMENS 3RB3016-2TE0 O/L RELAY ELEC 4-16A S00CL 20E CONT MNT SPR TYPE
Description
Overload relay 4...16 a for motor protection size s00, class 20 contactor ass. main circuit spr.-load.term. aux.circuit spr.-load.term. manual-autom.-reset
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Electronic Overload Relay | Type | 3RB2 SS Overload Relay |
Class | Class 20 | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Amperage Rating | 4 - 16 A |
Terminal Type | Spring | Frame Size | S00 |
Mounting | Direct | Temperature Rating | -25 to 60 °C |
Standards | RoHS Compliant | Application | Solid-state overload relay |
UPC | 662643902839 |
Packages
1 - UNIT - 1 |