
SIEMENS 3RB3026-1NB0 O/L RELAY ELEC .32-1.25AS0 CL 10E CONT MNT SCREW
Description
Overload relay 0.32...1.25 A Electronic For motor protection Size S0, Class 10E Contactor mounting Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Electronic Overload Relay | Type | Manual-Automatic-Reset |
Contact Rating | B600 / R300 | Contact Configuration | 1 NO, 1 NC |
Amperage Rating | 0.32 - 1.25 A | Terminal Type | Screw |
Temperature Rating | -25 to 60 °C | Environmental Conditions | 80 to 40 C |
Standards | RoHS Compliant | Application | Solid-state overload relay |
UPC | 662643902846 |
Packages
1 - UNIT - 1 |