
SIEMENS 3RB30261PB0 Sirius Overload Relay Solid State, Automatic Reset 1 NO, 1 NC 1 - 4 A,
Description
SIRIUS Solid-state overload relay with screw terminal electrical connection. It has direct mounting. Operating temperature of -25 to 60°C.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Overload Relay | Type | Solid State, Automatic Reset |
Class | Class 10 | Voltage Rating | 0 - 690 VAC |
Contact Configuration | 1 NO, 1 NC | Number of Poles | 3 |
Amperage Rating | 1 - 4 A | Frequency Rating | 50/60 Hz |
Terminal Type | Screw | Frame Size | S0 |
Mounting | Direct | Temperature Rating | 25 - 60 °C |
Application | Solid-state overload relay | UPC | 662643902860 |
Packages
1 - UNIT - 1 |