![sie3rb30261pe0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298579016.jpg?preset=medium)
SIEMENS 3RB3026-1PE0 O/L RELAY ELEC 1-4A S0CL 10E CONT MNT SPR TYPE
Description
SIRIUS Solid-state overload relay. Overload, phase failure and unbalance protection. Internal power supply. Auxiliary contacts 1NO-1NC. Manual and automatic reset. Switch position indicator. Test function and self-monitoring. Spring-loaded terminal. Designed for mounting onto contactors. IP20 protection class. Operating temperature -25 to 60°C.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Electronic Overload Relay | Type | Manual-Automatic-Reset |
Class | Class 10E | Voltage Rating | 690 V |
Power Rating | 0.55 - 3 kW | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Amperage Rating | 1 - 4 A |
Frequency Rating | 50/60 Hz | Terminal Type | Spring Loaded Terminal |
Frame Size | S0 | Display | Slide Switch |
Dimensions | 45 mm W x 85 mm D x 109 mm H | Temperature Rating | -25 to 60 °C |
Standards | CCC Certified, CE Certified, CSA Certified, RoHS Compliant, UL Listed | UPC | 662643902877 |
Packages
1 - UNIT - 1 |