SIEMENS 3RB3026-1QE0 O/L RELAY ELEC 6-25A S0CL 10E CONT MNT SPR TYPE
Description
Overload relay 6...25 a for motor protection size s0, class 10 contactor ass. main circuit spr.-load.term. aux.circuit spr.-load.term. manual-autom.-reset
Specifications
Brand Name | Siemens | Item Name | Electronic Overload Relay |
Type | Manual-Automatic-Reset | Class | Class 10E |
Amperage Rating | 6 - 25 A | Terminal Type | Spring Loaded Terminal |
Frame Size | S0 | Standards | RoHS Compliant |
UPC | 662643902891 |
Packages
1 - UNIT - 1 |