
SIEMENS 3RB3026-1RB0 O/L RELAY ELEC .1-.4A S0CL 10E CONT MNT SCREW
Description
Overload relay 0.1...0.4 A Electronic For motor protection Size S0, Class 10E Contactor mounting Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Electronic Overload Relay | Type | Manual-Automatic-Reset |
Class | Class 10E | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Amperage Rating | 0.1 - 0.4 A |
Terminal Type | Screw | Frame Size | S0 |
Mounting | Direct | Temperature Rating | -25 to 60 °C |
Standards | RoHS Compliant | Application | Solid-state overload relay |
UPC | 662643902907 |
Packages
1 - UNIT - 1 |