![sie3rb30261ve0](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298579016.jpg?preset=medium)
SIEMENS 3RB3026-1VE0 O/L RELAY ELEC 10-40A S0CL 10E CONT MNT SPR TYPE
Description
Overload relay 10...40 a for motor protection size s0, class 10 contactor ass. main circuit spr.-load.term. aux.circuit spr.-load.term. manual-autom.-reset
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Electronic Overload Relay | Type | Manual-Automatic-Reset |
Class | Class 10E | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Amperage Rating | 10 - 40 A |
Terminal Type | Spring Loaded Terminal | Frame Size | S0 |
Mounting | Direct | Temperature Rating | -25 to 60 °C |
Standards | RoHS Compliant | Application | Solid-state overload relay |
UPC | 662643902952 |
Packages
1 - UNIT - 1 |