
SIEMENS 3RB3026-2NE0 O/L RELAY ELEC .32-1.25AS0 CL20 CONT MNT SPR TYP
Description
Overload relay 0.32...1.25 A Electronic For motor protection Size S0, Class 20 Contactor mounting Main circuit: Spring-type terminal Auxiliary circuit: Spring-type terminal Manual-Automatic-Reset
Specifications
Brand Name | Siemens | Sub Brand | Overload Relays |
Item Name | Electronic Overload Relay | Type | Manual-Automatic-Reset |
Class | Class 20E | Voltage Rating | 690 V |
Power Rating | 0.18 - 0.75 kW | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Amperage Rating | 0.32 - 1.25 A |
Frequency Rating | 50/60 Hz | Terminal Type | Spring Loaded Terminal |
Frame Size | S0 | Display | Slide Switch |
Dimensions | 45 mm W x 85 mm D x 109 mm H | Temperature Rating | -25 to 60 °C |
Standards | CCC Certified, CE Certified, CSA Certified, RoHS Compliant, UL Listed | UPC | 662643902976 |
Packages
1 - UNIT - 1 |