
SIEMENS 3RB3026-2PB0 O/L RELAY ELEC 1-4A S0CL 20 CONT MNT SCREW
Description
Overload relay 1...4 A Electronic For motor protection Size S0, Class 20 Contactor mounting Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset
Specifications
Brand Name | Siemens | Sub Brand | Overload Relays |
Item Name | Electronic Overload Relay | Type | Manual-Automatic-Reset |
Class | Class 20 | Amperage Rating | 1 - 4 A |
Terminal Type | Screw | Frame Size | S0 |
Standards | RoHS Compliant | UPC | 662643902983 |
Packages
1 - UNIT - 1 |