SIEMENS 3RB3026-2PE0 O/L RELAY ELEC 1-4A S0CL 20 CONT MNT SPR TYPE
Description
OVERLOAD RELAY 1...4 A FOR MOTOR PROTECTION SIZE S0, CLASS 20 CONTACTOR ASS. MAIN CIRCUIT: SPR.-LOAD.TERM. AUX.CIRCUIT: SPR.-LOAD.TERM. MANUAL-AUTOM.-RESET
Specifications
Brand Name | Siemens | Item Name | Electronic Overload Relay |
Type | Manual-Automatic-Reset | Class | Class 20 |
Voltage Rating | 690 V | Power Rating | 0.55 - 3 kW |
Contact Configuration | 1 NO, 1 NC | Number of Poles | 3 |
Amperage Rating | 1 - 4 A | Frequency Rating | 50/60 Hz |
Terminal Type | Spring Loaded Terminal | Frame Size | S0 |
Display | Slide Switch | Dimensions | 45 mm W x 85 mm D x 109 mm H |
Temperature Rating | -25 to 60 °C | Standards | CCC Certified, CE Certified, CSA Certified, RoHS Compliant, UL Listed |
UPC | 662643902990 |
Packages
1 - UNIT - 1 |