
SIEMENS 3RB3026-2VB0 O/L RELAY ELEC 10-40A S0CL 20 CONT MNT SCREW
Description
Overload relay 10...40 A Electronic For motor protection Size S0, Class 20 Contactor mounting Main circuit: Screw Auxiliary circuit: Screw Manual-Automatic-Reset
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Electronic Overload Relay | Type | Manual-Automatic-Reset |
Class | Class 10E | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Amperage Rating | 10 - 40 A |
Terminal Type | Screw | Frame Size | S0 |
Mounting | Direct | Temperature Rating | -25 to 60 °C |
Standards | RoHS Compliant | Application | Solid-state overload relay |
UPC | 662643903065 |
Packages
1 - UNIT - 1 |